Motion
2CC-125-125
Clamp-On Rigid Coupling - 2CC Series, Black Oxide, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #07028256
MFR #2CC-125-125
Your Price$178.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - 2CC Series, Black Oxide, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #07028256
MFR #2CC-125-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.08/each(List $211.80)

Overview

Mfr description
2CC-125-125 STEEL SHAFT CPLG

Specifications

  • Coupling Type
    Two-Piece with Recessed Screws
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.2500 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    3.3750 in
  • Series
    2CC
  • Weight
    2.401486 lbs
  • Manufacturer Upc Number
    044861262023
  • UPC_NO
    044861262023
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text