Motion
2CC-112-112
Two-Piece Clamping Coupling Recessed Screw - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #07028267
MFR #2CC-112-112
List Price$211.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling Recessed Screw - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #07028267
MFR #2CC-112-112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$211.80/each for your price

Overview

Mfr description
2CC-112-112 STEEL SHAFT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.1250 in
  • Overall Length
    3.2500 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    3.2500 in
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • Weight
    2.205737 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861261019
  • UPC_NO
    044861261019
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text