Motion
2CC-062-062
Two-Piece Clamping Coupling Recessed Screw - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #07028330
MFR #2CC-062-062
List Price$127.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling Recessed Screw - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #07028330
MFR #2CC-062-062

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$127.05/each for your price

Overview

Mfr description
2CC-062-062 STEEL SHAFT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    2.2500 in
  • Screw Thread Size
    10-32 x 1/2
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • Weight
    0.886666 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861266069
  • UPC_NO
    044861266069
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text