Motion
CC-175-175-KW
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #07028401
MFR #CC-175-175-KW
Your Price$253.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #07028401
MFR #CC-175-175-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.25/each(List $349.48)

Overview

Mfr description
CC-175-175-KW CLAMP COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.5000 in
  • Keyway - Side 1
    0.3760 in
  • Keyway - Side 2
    1.9220 in
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    5/16-24 x 1
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    CC
  • Weight
    5.605695 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861409398
  • UPC_NO
    044861409398
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text