Motion
CC-150-150-KW
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
MI ITEM #07028403
MFR #CC-150-150-KW
Your Price$144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
MI ITEM #07028403
MFR #CC-150-150-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.01/each(List $190.62)

Overview

Mfr description
CC-150-150-KW CLAMP COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.7500 in
  • Keyway - Side 1
    0.3760 in
  • Keyway - Side 2
    1.6690 in
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    CC
  • Weight
    3.085042 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861409312
  • UPC_NO
    044861409312
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text