Motion
C-287-S
Set Screw Collar C-Series - C Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 2.8750 in ID, 4.0000 in OD, 1.1250 in Wide
MI ITEM #07028440
MFR #C-287-S
List Price$268.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 2.8750 in ID, 4.0000 in OD, 1.1250 in Wide
MI ITEM #07028440
MFR #C-287-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$268.10/each for your price

Overview

Mfr description
C-287-S STAINLESS/S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.8750 in
  • Construction
    Solid
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F880
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    1.845755 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-287-S
  • Manufacturer Upc Number
    044861095836
  • UPC_NO
    044861095836
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text