Motion
TC-200-12
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 2.0000-12 TPI in ID, 3.2500 in OD, 0.6250 in Wide
MI ITEM #07028574
MFR #TC-200-12
Your Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar Recessed Screw TC-Series - TC Series, One Piece - Split, Steel - ASTM A108, Threaded, 2.0000-12 TPI in ID, 3.2500 in OD, 0.6250 in Wide
MI ITEM #07028574
MFR #TC-200-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$75.18/each(List $77.45)

Overview

Mfr description
TC-200-12 THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Construction
    Threaded
  • Bore Thread
    2.0000-12
  • Finish Coating
    Black Oxide
  • Outside Diameter
    3.2500 in
  • Width
    0.6250 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text