Motion
2MISCC-50-50-KW
Metric Two-Piece Industry Standard Clamping Coupling w/Keyway - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #07028575
MFR #2MISCC-50-50-KW
Your Price$499.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Industry Standard Clamping Coupling w/Keyway - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #07028575
MFR #2MISCC-50-50-KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$499.76/each(List $710.29)

Overview

Mfr description
2MISCC-50-50-KW CLAMPING CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    85 mm
  • Overall Length
    124 mm
  • Keyway - Side 1
    0.5520 in
  • Keyway - Side 2
    2.1180 in
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    M10 x 25
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • Weight
    7.222319 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861962053
  • UPC_NO
    044861962053
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text