Motion
2MISCC-35-35-KW
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
Mi Item #07028592
MFR #2MISCC-35-35-KW
Price$290.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
Mi Item #07028592
MFR #2MISCC-35-35-KW

Mfr description
2MISCC-35-35-KW CLAMPING CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.88/each

Specifications

Dimensions

  • Bore - Side 1
    35 mm
  • Bore - Side 2
    35 mm
  • Bore Size
    35 mm
  • Coupling Length
    95 mm
  • Keyway - Side 1
    0.3950 in
  • Keyway - Side 2
    1.5080 in
  • Keyway Size
    10 x 5 mm
  • Length Through Bore
    95 mm
  • Outside Diameter
    67 mm
  • Overall Length
    95 mm
  • Screw Size
    M8
  • Screw Thread Size
    M8 x 25
  • Weight
    3.7245 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861962534
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861962534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)