Overview
Mfr description
CDG5BA80TNSV-100
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Country of OriginUS
- Cushion TypeAir Cushion
- Made to OrderYes
- MagnetBuilt-in
- Port Thread StandardNPT
- Mounting TypeBasic Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data