Motion
2MISCC-50-50
Metric Two-Piece Industry Standard Clamping Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #07028698
MFR #2MISCC-50-50
Your Price$434.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Industry Standard Clamping Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #07028698
MFR #2MISCC-50-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.44/each(List $588.34)

Overview

Mfr description
2MISCC-50-50 CLAMP CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    85 mm
  • Overall Length
    124 mm
  • Finish Coating
    Black Oxide
  • Coupling Length
    124 mm
  • Screw Thread Size
    M10 x 25
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • Weight
    6.875 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861062050
  • UPC_NO
    044861062050
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text