Motion
85110 5/16" XL RATCHETING COMBINATION WR

Gearwrench
85110 5/16" XL RATCHETING COMBINATION WR

5/16" 12 Point Ratcheting Combination Wrench 5.91" OAL, Steel, Full Polish Finish
MI ITEM #07028743
MFR #85110 5/16" XL RATCHETING COMBINATION WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85110 5/16" XL RATCHETING COMBINATION WR

5/16" 12 Point Ratcheting Combination Wrench 5.91" OAL, Steel, Full Polish Finish
MI ITEM #07028743
MFR #85110 5/16" XL RATCHETING COMBINATION WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85110 5/16" XL RATCHETING COMBINATION WR

Specifications

  • Material
    Steel
  • Size
    5/16 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text