Motion
MC-38-S
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 38 mm ID, 2.2500 in OD, 16 mm Wide
MI ITEM #07029002
MFR #MC-38-S
List Price$101.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 38 mm ID, 2.2500 in OD, 16 mm Wide
MI ITEM #07029002
MFR #MC-38-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.84/each for your price

Overview

Mfr description
MC-38-S METRIC COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    38 mm
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    2.2500 in
  • Width
    16 mm
  • Material
    Stainless Steel
  • Type Series
    MC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel
  • Screw Size
    M8 x 10
  • Weight
    0.354276 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861603895
  • UPC_NO
    044861603895
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T303 stainless steel is effective in corrosive environments.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text