Motion
86097
Wheel Brush - 1.0000 in Diam, 10000 rpm
MI ITEM #07029006
MFR #86097
Your Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.0000 in Diam, 10000 rpm
MI ITEM #07029006
MFR #86097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.89/each(List $33.23)

Overview

Mfr description
86097 1 X .055 80CG NYLOX EBA-22-P PER
  • Ideal for addressing recesses and internal features
  • For cleaning heavy deposits from valve guides in gas and diesel engines
  • 2000 rpm maximum speed
  • Deliver a targeted brushing action to a specific area on a part

Specifications

  • Bristle Material
    Abrasive Nylon
  • Bristle Type
    Coated Cup
  • Bristle Diameter
    0.0550 in
  • Grit Number
    80
  • Trim Length
    1/4 in
  • Diameter
    1.0000 in
  • Shank Diameter
    0.2500 in
  • Max Rpm
    10000 rpm
  • UPC_NO
    012382860974
  • Brush Diameter
    1.0000 in
  • Brush Type
    End Brush
  • Overall Length
    2.5000 in
  • Color
    Black
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.055 in
  • Industry Use
    Aerospace
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text