Motion
MISCC-50-50-KW
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
Mi Item #07029108
MFR #MISCC-50-50-KW
Price$466.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
Mi Item #07029108
MFR #MISCC-50-50-KW

Mfr description
MISCC-50-50-KW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.71/each

Specifications

Dimensions

  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Bore Size
    50 mm
  • Coupling Length
    124 mm
  • Keyway - Side 1
    .5520 in
  • Keyway - Side 2
    2.1180 in
  • Keyway Size
    14 mm x 5.50 mm
  • Length Through Bore
    124 mm
  • Outside Diameter
    85 mm
  • Overall Length
    124.000 mm
  • Screw Size
    M10
  • Screw Thread Size
    M10 x 25
  • Weight
    7.3328 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861993248
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • UPC_NO
    044861993248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)