Motion
MISCC-25-25-SKW
Clamp-on Rigid Coupling - MISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #07029254
MFR #MISCC-25-25-SKW
Price$366.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #07029254
MFR #MISCC-25-25-SKW

Mfr description
MISCC-25-25-SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.03/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Size
    25 mm
  • Coupling Length
    75 mm
  • Keyway - Side 1
    .3160 in
  • Keyway - Side 2
    1.1140 in
  • Keyway Size
    8 x 4 mm
  • Length Through Bore
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Screw Thread Size
    M6 x 16
  • Weight
    1.382117 lbs

Details

  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861993620
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • UPC_NO
    044861993620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)