Motion
MISCC-20-20-S
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #07029263
MFR #MISCC-20-20-S
Your Price$280.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #07029263
MFR #MISCC-20-20-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$280.96/each(List $327.06)

Overview

Mfr description
MISCC-20-20-S SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Finish Coating
    Plain
  • Coupling Length
    65 mm
  • Screw Thread Size
    M6 x 16
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • Weight
    1.0156 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861062296
  • UPC_NO
    044861062296
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text