Motion
DW4 FS464
Needle Roller Bearing - 0.2500 in Bore, 0.7500 in OD, 0.8750 in Width, Double Sealed
MI ITEM #07029414
MFR #DW4 FS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.2500 in Bore, 0.7500 in OD, 0.8750 in Width, Double Sealed
MI ITEM #07029414
MFR #DW4 FS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width
    0.875 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.8750 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Long Description
    The DW4 FS464 Needle Roller Bearing features a 0.2500 in bore diameter, 0.7500 in outside diameter, 0.8750 in overall width, sealed closure type, and a weight of 0.06 lbs, making it suitable for compact protected systems.
  • Manufacturer Upc Number
    637400568481
  • Max Rpm
    500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Static Load Capacity
    3750 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS7949, MIL-PRF-81322
  • UPC_NO
    637400568481

Overview

Mfr description
DW4 FS464 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought