Motion
MISCC-16-16
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #07029439
MFR #MISCC-16-16
Your Price$82.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #07029439
MFR #MISCC-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.58/each(List $94.97)

Overview

Mfr description
MISCC-16-16 SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    34 mm
  • Overall Length
    50.000 mm
  • Finish Coating
    Black Oxide
  • Coupling Length
    50 mm
  • Screw Thread Size
    M5 x 16
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • Weight
    0.46875 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861993491
  • UPC_NO
    044861993491
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text