Motion
ISCC-150-150SKW
Clamp-on Rigid Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
Mi Item #07029574
MFR #ISCC-150-150SKW
Price$486.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
Mi Item #07029574
MFR #ISCC-150-150SKW

Mfr description
ISCC-150-150SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.68/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Bore Size
    1.5000 in
  • Coupling Length
    3.8750 in
  • Keyway - Side 1
    .3760 in
  • Keyway - Side 2
    1.6690 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    3.714233 lbs

Details

  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861431283
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    ISCC
  • UPC_NO
    044861431283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)