Motion
ISCC-137-137SKW
One-Piece, Clamping Coupling w/Keyway - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #07029586
MFR #ISCC-137-137SKW
Your Price$474.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece, Clamping Coupling w/Keyway - ISCC Series, Plain, 303 Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #07029586
MFR #ISCC-137-137SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.96/each(List $655.45)

Overview

Mfr description
ISCC-137-137SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    2.2500 in
  • Overall Length
    3.5000 in
  • Keyway - Side 1
    .3140 in
  • Keyway - Side 2
    1.5180 in
  • Finish Coating
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    ISCC
  • Weight
    2.288033 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861962435
  • UPC_NO
    044861962435
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text