Motion
J202GS
Plier Set - Assorted, 6 Pieces
Mi Item #07029602
MFR #J202GS
Price$166.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Assorted, 6 Pieces
Mi Item #07029602
MFR #J202GS

Mfr description
J202GS 6 PIECE ASSORTED PLIERS
  • Pliers Set, Number of Pieces: 6, Includes: Locking Long Nose Pliers 6 in, Locking Long Nose Pliers 9 in, Curved Jaw Locking Pliers 7 in, Straight Jaw Locking Pliers 7 in, Curved Jaw Locking Pliers 10 in, Straight Jaw Locking Pliers 10 in, Jaw Length: (2) 2-9/16 in, 1-19/64 in, (2) 1-1/2 in, 1-21/32 in, Jaw Width: 5/16 in, 15/64 in, 11/32 in, 1/2 in, 25/64 in, 5/8 in,, Jaw Bend: 0 deg., Max
  • Jaw Opening: 2-5/32 in, 2-7/8 in, 1-5/16 in, (2) 1-7/8 in, 1-5/16 in, Tip Width: 3/32 in, (2) 13/64 in, 5/32 in, 1/4 in, 3/8 in, Handle Type: Plastisol Grips
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.66/each

Specifications

Dimensions

  • Weight
    4.01 lbs

Details

  • Number Of Pieces
    6
  • Plier Type
    Assorted
  • UPC_NO
    662679127237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)