Motion
B4852DSA3
Spherical Plain Bearing - 3.0000 in Bore, 5.1300 in OD, 3.022 in Inner Ring Width, Open
MI ITEM #07029721
MFR #B4852DSA3
List Price$2,615.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.0000 in Bore, 5.1300 in OD, 3.022 in Inner Ring Width, Open
MI ITEM #07029721
MFR #B4852DSA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,615.83/each for your price

Overview

Mfr description
B4852DSA3 BEARING

Specifications

  • Type Of Bearing
    Double Acting Shimpack
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Required Relubrication
  • Closure Type
    Open
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Width
  • Liner Material
    Steel
  • Ball Diameter
    4.675 in
  • Outer Ring Width
    1.5450 in
  • Race Material
    Steel
  • Overall Width
    3.0220 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Housing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    449800 lbf
  • Radial Dynamic Load Capacity
    112500 lbf
  • Operating Temperature Range
    -60 TO 350 °F
  • Series
    ShimPack®
  • Manufacturer Upc Number
    637400002015
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    12.05 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought