Motion
5SM050050F
50mm x 50mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #07030045
MFR #5SM050050F
List Price$905.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm x 50mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #07030045
MFR #5SM050050F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$905.31/each for your price

Overview

Mfr description
5SM050050F 50MM X 50MM METRIC 2PC CPLG

Specifications

  • Outside Diameter
    78 mm
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M8x1.25
  • Series
    Signature
  • Weight
    5.53 lb
  • Bore Diameter
    50 mm
  • UPC_NO
    662786021176
  • Material
    Stainless Steel
  • Screw Size
    M8x1.25
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text