Motion
2MISCC-35-35-S
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #07030053
MFR #2MISCC-35-35-S
List Price$577.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #07030053
MFR #2MISCC-35-35-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$577.67/each for your price

Overview

Mfr description
2MISCC-35-35-S SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    35 mm
  • Bore - Side 2
    35 mm
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    67 mm
  • Overall Length
    95 mm
  • Finish Coating
    Plain
  • Screw Material
    Stainless Steel
  • Coupling Length
    95 mm
  • Screw Thread Size
    M8 x 25
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • Weight
    2.386367 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    35 mm
  • Manufacturer Upc Number
    044861062173
  • UPC_NO
    044861062173
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text