Motion
2MISCC-15-15SKW
Metric Two-Piece Industry Standard Clamping Coupling w/Keyway - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #07030078
MFR #2MISCC-15-15SKW
List Price$461.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Industry Standard Clamping Coupling w/Keyway - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #07030078
MFR #2MISCC-15-15SKW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$461.71/each for your price

Overview

Mfr description
2MISCC-15-15SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Keyway - Side 1
    0.1980 in
  • Keyway - Side 2
    0.6810 in
  • Finish Coating
    Plain
  • Screw Thread Size
    M5 x 16
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • Weight
    0.519233 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861961827
  • UPC_NO
    044861961827
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text