1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
R3187
Repulpable Splicing Tape - White Color
MI ITEM #
07030093
MFR #
R3187
Price
$129.56
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Splicing Tape
3M R3187
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
R3187
Repulpable Splicing Tape - White Color
MI ITEM #
07030093
MFR #
R3187
Mfr description
02654 R3187WT 96MM X 55MM REPULPABLE
Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$129
.56
/each
Add to Cart
Specifications
Dimensions
Shelf Life
12 months
Details
Application
Butt Splices
Color
White
Double Sided
No
Manufacturer Upc Number
00051125026543
Max Operating Temperature
400 °F
Shape
Roll
UPC_NO
00051125026543
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items