Motion
GSC-137-Z
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #07030094
MFR #GSC-137-Z
Your Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.3750 in ID, 2.1250 in OD, 0.7500 in Wide
MI ITEM #07030094
MFR #GSC-137-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.83/each(List $8.06)

Overview

Mfr description
GSC-137-Z 1 3/8" ID
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.3750 in
  • Construction
    Solid
  • Outside Diameter
    2.1250 in
  • Width
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.415167 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    GSC-137-Z
  • Manufacturer Upc Number
    044861637319
  • UPC_NO
    044861637319
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text