Motion
1A1SA
Air Chipping Hammer - Industrial Duty, 2500 bpm, 1 in Stroke, 28 cfm
Mi Item #07030172
MFR #1A1SA
Price$957.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 2500 bpm, 1 in Stroke, 28 cfm
Mi Item #07030172
MFR #1A1SA

Mfr description
1A1SA AIR CHIPPING HAMMER 1IN STROKE
  • Whether you're working in construction or demolition, the A Series chipping hammers are great for any job
  • With its incredible power-to-weight ratio, these hammers will increase productivity and make working easy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$957.54/each

Specifications

Dimensions

  • Chuck Size
    15 mm
  • Inlet Size
    3/8 NPT
  • Overall Length
    16 in
  • Stroke
    1 in
  • Tool Weight
    14.75 lbs

Details

  • Air Consumption
    28 cfm
  • Chuck Style
    Hex
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    2500 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)