Overview
Mfr description
1L004MXR
Specifications
- MaterialSteel
- Country of OriginUSA
- Bore Diameter0.2500 in
- UPC_NO662786032325
- Outside Diameter1.6250 in
- SeriesSolution
- Weight0.23 lb
- Product TypeCoupling Guards & Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data