Motion
ISTC-100-12
One-piece Threaded Clamping Collar Istc-sery - Threaded, 1.0000-12 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Black Oxide Steel
Mi Item #07030316
MFR #ISTC-100-12
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-piece Threaded Clamping Collar Istc-sery - Threaded, 1.0000-12 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Black Oxide Steel
Mi Item #07030316
MFR #ISTC-100-12

Mfr description
ISTC-100-12 1-PC THREADED SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000-12
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    ISTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)