Motion
G1SC-062-B
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel, Plain, 0.6250 in Bore, 1.3125 in OD, 0.4375 in Width
Mi Item #07030402
MFR #G1SC-062-B
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel, Plain, 0.6250 in Bore, 1.3125 in OD, 0.4375 in Width
Mi Item #07030402
MFR #G1SC-062-B

Mfr description
G1SC-062-B 5/8" ID SPLIT
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3125 in
  • Screw Size
    10-32 x 1/2
  • Weight
    0.121177 lbs
  • Width
    0.4375 in

Details

  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861630259
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • Type Series
    G1SC
  • UPC_NO
    044861630259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)