Motion
PPA12-58B65-08NXXX

THOMSON (ALTRA)
PPA12-58B65-08NXXX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07030546
MFR #PPA12-58B65-08NXXX
List Price$1,882.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-58B65-08NXXX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07030546
MFR #PPA12-58B65-08NXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,882.39/each for your price

Overview

Mfr description
PPA12-58B65-08NXXX
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    12 V dc
  • Stroke
    8 in
  • Dynamic Load Capacity
    1500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.37 in/s
  • Speed At No Load
    0.49 in/s
  • Weight
    11.60 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text