Motion
ISCC-062-050
One-Piece, Clamping Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #07030600
MFR #ISCC-062-050
List Price$84.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece, Clamping Coupling - ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #07030600
MFR #ISCC-062-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.26/each for your price

Overview

Mfr description
ISCC-062-050 SHAFT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.000 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    2.0000 in
  • Screw Thread Size
    10-32 x 1/2
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • Weight
    0.665559 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861416174
  • UPC_NO
    044861416174
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text