Motion
7L012008
3/4" x 1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #07030635
MFR #7L012008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #07030635
MFR #7L012008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7L012008

Specifications

  • Outside Diameter
    1.5000 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    0.85 lb
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786015373
  • Material
    Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text