Motion
3020 X 2.5000 in

TB WOODS
3020 X 2.5000 in

Taper Lock Bushing - 3020 Series, 2-1/2 in Bore, 5/8 x 3/16 in Keyway, Steel Material
MI ITEM #07031119
MFR #3020 X 2.5000 in
Your Price$191.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3020 X 2.5000 in

Taper Lock Bushing - 3020 Series, 2-1/2 in Bore, 5/8 x 3/16 in Keyway, Steel Material
MI ITEM #07031119
MFR #3020 X 2.5000 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.77/each(List $213.57)

Overview

Mfr description
TL3020 X 2-1/2 BUSHING

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5/8 x 3/16 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    2 in
  • Bolt Circle Diameter
    4 in
  • Screw Thread Size
    5/8-11
  • Screw Length
    1.25 in
  • Flange Thickness
    4.25 in
  • Manufacturer Upc Number
    698672169899
  • UPC_NO
    698672169899
  • Wrench Torque
    800 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought