Motion
LRTZ222818
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #07031164
MFR #LRTZ222818
Your Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #07031164
MFR #LRTZ222818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.28/each(List $23.33)

Overview

Mfr description
LRTZ 222818 INNER RACE

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    18300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ222818
  • Weight
    0.07 lb
  • Max Rpm
    7000 rpm
  • Overall Width
    18 mm
  • Static Load Capacity
    23000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ222818 is a needle roller bearing inner ring with a 22 mm bore diameter, 28 mm outside diameter, 18 mm overall width, and 0.07 lb weight, suitable for precision machinery utilizing compact needle roller bearings.  

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text