Motion
TME-K900R2SR-FM

SYSTEM PLAST
TME-K900R2SR-FM

TME-K900R2SR-FM
MI ITEM #07031395
MFR #TME-K900R2SR-FM
Price$106.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-K900R2SR-FM

TME-K900R2SR-FM
MI ITEM #07031395
MFR #TME-K900R2SR-FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.69/each

Specifications

Dimensions

  • Plate Length
    8.9000 in
  • Plate Thickness
    0.8700 in
  • Plate Width
    2.0000 in

Details

  • CAD Drawing
  • Color
    Red ( Roller )
  • Manufacturer Catalog Number
    TME-K900R2SR-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547896
  • Material
    ACETAL

Overview

Mfr description
16S00023-SR MODULAR TRANSFER PLATE
  • Easy and flexible mounting
  • Smooth transition between conveyors
  • Use individually or back-to-back
  • Heavy duty robust construction
  • Mounting hardware included
  • Acetal thermoplastic resin frame
  • Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction
  • Stainless steel pins and hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought