Motion
920J3
Micro V-Belt, Poly V-Belt - J Belt Section:, 3 Ribs, 92 in Overall Length, V-Ribbed
MI ITEM #07031586
MFR #920J3
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 3 Ribs, 92 in Overall Length, V-Ribbed
MI ITEM #07031586
MFR #920J3

Mfr description
920J3 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Dimensions

  • Effective Length
    92.00 in
  • Overall Length
    92 in
  • Pitch Length
    92.00 in
  • Rib Width
    0.0938 in
  • Top Width
    9/32 in

Details

  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    920J3
  • Manufacturer Upc Number
    785201862656
  • Number Of Ribs
    3
  • Number Of Sections
    3
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    785201862656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)