Motion
SBFD204-12

SHUSTER CORP
SBFD204-12

Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07031605
MFR #SBFD204-12
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SBFD204-12

Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07031605
MFR #SBFD204-12

Mfr description
SHU SBFD204-12 FLANGE BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.72/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bolt Circle Diameter  
    0.3940 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    2.618 in
  • Length Through Bore
    1.078 in
  • Overall Length Diameter  
    3.563 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SB204-12
  • Seal Type
    Contact Seal
  • Series
    SBFD
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)