Motion
18611600029

PFANNENBERG
18611600029

Mesh Filter Media - For Use With 4 x 4 in. Filterfans, PF 11000, PFA 10000, White, Synthetic Fiber Mesh Material
Mi Item #07031615
MFR #18611600029
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600029

Mesh Filter Media - For Use With 4 x 4 in. Filterfans, PF 11000, PFA 10000, White, Synthetic Fiber Mesh Material
Mi Item #07031615
MFR #18611600029

Mfr description
18611600029 REPLACEMENT FILTER PAD
  • Original Equipment Parts for PF 11000, PFA 10000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Depth
    0.29
  • Height
    3.43
  • Weight
    0.035
  • Width
    3.43

Details

  • Color
    White
  • Filter Efficiency
    88%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Manufacturer Product Page
  • Material
    Synthetic Fiber Mesh
  • Product Types
    Mesh Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)