Motion
DFM-50-125-P-A-KF

FESTO CORPORATION
DFM-50-125-P-A-KF

DFM-50-125-P-A-KF Guided Drive
Mi Item #07031668
MFR #DFM-50-125-P-A-KF
Price$1,048.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-50-125-P-A-KF

DFM-50-125-P-A-KF Guided Drive
Mi Item #07031668
MFR #DFM-50-125-P-A-KF

Mfr description
DFM-50-125-P-A-KF CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Threaded End
  • Cushion Type
    Fixed Cushion
  • Cylinder Suffix
    P-A-KF
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Threaded End
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)