Motion
0110000404001

SIMPLE GREEN
0110000404001

HVAC Cleaner - 1 gal
Mi Item #07031809
MFR #0110000404001
Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0110000404001

HVAC Cleaner - 1 gal
Mi Item #07031809
MFR #0110000404001

Mfr description
0110000404001 1 US GAL HVAC CLEANER
  • Professional-strength formula quickly penetrates to remove the dirt, grease and grime that can cause clogs, impede heat transfer or otherwise keep equipment from optimum performance
  • Self-rinsing on condensate-producing coils
  • Ready-to-use convenient aerosol can equipped with 360 degree valve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.10/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.

Details

  • Application
    HVAC Units, Refrigerators and Freezers Quickly Cleans Evaporator and Condenser Coils, Fan Blades, Blowers and Heat Exchangers, Vents, Grills, Registers and Drain Pans, Safe for Use On Aluminum
  • Base Formulation
    Water
  • Characteristics
    Self-Rinsing Formula
  • Color
    Clear
  • Form
    Liquid
  • Standards Met
    NSF C1 and P1
  • UPC_NO
    43318002434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)