Motion
SGA-M12X1,25

FESTO CORPORATION
SGA-M12X1,25

Pneumatic Cylinder Mounting Hardware - M12 x 1.25 Rod Size, Steel, Galvanized Material
Mi Item #07031967
MFR #SGA-M12X1,25
Price$234.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SGA-M12X1,25

Pneumatic Cylinder Mounting Hardware - M12 x 1.25 Rod Size, Steel, Galvanized Material
Mi Item #07031967
MFR #SGA-M12X1,25

Mfr description
10767 SGA-M12 X 1.25 ROD CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.43/each

Specifications

Dimensions

  • Rod - Thread Size
    M12 x 1.25
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Clevis
  • Material
    Galvanized, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)