Motion
66253288788

NORTON ABRASIVES
66253288788

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #07032056
MFR #66253288788
List Price$224.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253288788

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #07032056
MFR #66253288788

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.40/each for your price

Overview

Mfr description
66253288788 7X1/2X1-1/4 5GS46-IVS WHEEL
  • High-performance, durable Norton SG and aluminum oxide grain result in a blue-colored abrasive blend with high stock removal rates, excellent productivity, and long wheel life for low overall grinding cost
  • Self-sharpening abrasive results in less burn, less dressing; very consistent performing wheel
  • High-performance bond for exceptional form holding; versatility for grinding high-speed tool steels, hardened and soft steels, and aerospace alloys
  • Provide sharp edge on tools and dies for longer life in production
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Ceramic Alumina
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    3600 rpm
  • UPC_NO
    66253288788
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought