Overview
Mfr description
GSC-218-SS 2 3/16 ID STAINLESS STEEL
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter2.1875 in
- ConstructionSolid
- MaterialStainless Steel
- Weight1.155896 lbs
- Manufacturer Catalog NumberGSC-218-SS
- Manufacturer Upc Number044861634226
- UPC_NO044861634226
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data