Motion
EM4108T
General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07032160
MFR #EM4108T
Price$7,102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07032160
MFR #EM4108T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,102.29/each

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    24.70 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    347 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    34.0 A @ 460 V; 68.0 A @ 230 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    3525 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    34.00 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568103289
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
EM4108T 30 3600 TEFC 230/460 286TS
  • Suitable for mounting in any position
  • Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought