Overview
Mfr description
Y9289L FLEX TECH GLOVES
- Lightweight synthetic knit shell with double coating
- Sandy nitrile coated palm and fingertips affords excellent gripping
- Full NBR coating provides an extra layer of protection against liquids
- Offers great flexibility and dexterity
- Excellent for general assembly, automotive, painting, manufacturing and the handling of small, wet and oily parts
- 13 Gauge, ANSI Abrasion Level 4, ANSI Puncture Level 2, ANSI Cut Level A1
- Coated work gloves provide additional protection in high wear/high risk areas of the hand. Y9289 is a fully dipped glove that features a sandy nitrile palm and full NBR coating. This double coated glove is an excellent source for gripping and provides extra layers of protection against liquids.
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypePalm Coated
- ApplicationConstruction,Metal Fabrication,Assembly
- ColorBlack, Blue
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberY9289L
- Harmonization Code6116106500
- DescriptionDOUBLE DIP SANDY NITRILE GLOVE, L
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551058380
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data