Motion
261  40/1 B WR

HUB CITY INC
261 40/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #07032227
MFR #261 40/1 B WR
Price$2,488.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
261 40/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #07032227
MFR #261 40/1 B WR

Mfr description
0230-06970 261 40/1 B WR WORM REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,488.49/each

Specifications

Dimensions

  • Case Size
    261
  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    261
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    1642 in-lbs
  • Nominal Ratio
    40:1
  • Output Size
    1.2500 in
  • Overhung Load
    1150 lbs;5115.5 N
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    37.00 lbs

Details

  • CAD Drawing
    RATIO=40/1|STYLE=B
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.58 hp
  • Horsepower Rating Normal Duty
    1.58 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-06970
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958705
  • Max Input Horsepower
    1.580 hp @ 1750 rpm
  • Mounting Type
    Base Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5115.5 N, 1150 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    B
  • Torque Rating (in-lb)
    434 in-lbs;49.035 Nm
  • UPC_NO
    662798958705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)