Motion
36650
Zep Degreasers & Multipurpose Cleaner - RTU, Liquid, 20 gal, Drum, Solvent Scent
MI ITEM #07032228
MFR #36650
Your Price$797.72/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - RTU, Liquid, 20 gal, Drum, Solvent Scent
MI ITEM #07032228
MFR #36650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$797.72/dz(List $1,042.22)

Overview

Mfr description
36650 ZEP DYNA 143 20GL
  • Highly-refined, odorless solvents quickly dissolve and flush away grease, oil and other soil
  • Excellent for fuel pumps, carburetors, filters, master cylinders, valve covers, rocker arms and all engine parts
  • Leaves light oil film on parts to protect against rust and corrosion
  • Low evaporation rate and vapor pressure assure minimal evaporative loss and employee exposure
  • When used in a filtered Zep parts washer, such as the Zep Dyna Clean®, solvent is continuously recycled, while any particulates and oils are trapped in filters for easy disposal
  • Manufacturer: Zep

Specifications

  • Product Types
    Degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    20 gal (US)
  • Container Type
    Drum
  • Scent
    Solvent
  • Color
    Clear
  • Application Instructions
    It is ideal for removing accumulated soil, grease, and oil deposits from all types of metal. Recommended to clean fuel pumps, filters, master cylinders, valve covers, rocker arms, and other automotive and engine parts.
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • UPC_NO
    690858036650
  • Harmonization Code
    2710.19.4590
  • Application
    Specifically designed for use in Zep Dyna Clean, Dyna 100 FB, Dyna Brute FB, Super Brute FB, Dyna Mate II parts washers and all Zep filtration systems.
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    149.77 lbs
  • Height
    28.25 in.
  • Length
    15.50 in.
  • Width
    15.50 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text